Shop SCOTCH
See all product information
Create Account
2in x 60 yds. (3 Pack) 3M 225 Masking Tape, 3PK
- Mfr # T9372253PK
- Zoro # G724479288
product price:Â
$
771.99
/pk of 3, $257.33/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9372253PK
- Zoro #
- G724479288
- UPC #
- 841436008242
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Silver
Dimensions
- Tape Length
- 60 yds
- Tape Width
- 2 in
- Tape Core Diameter
- 3 in
Description
2in x 60 yds. (3 Pack) 3M 225 Masking Tape. Weather and UV resistant for outdoor and marine paint masking. Clean removal up to 30 days._x000D_ Silver-colored coating on the backing of the tape reflects ultraviolet light._x000D_ Prevents slivering and adhesive transfer during unmasking._x000D_ Resists lifting and curling._x000D_ Solvent and moisture resistant to provide bleed through resistance._x000D_ Withstands temperatures up to 200 Degrees F. for 30 minutes._x000D_ Silver crepe paper backing with rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.