Shop SCOTCH
See all product information
Create Account
12in x 1000ft 3M 6512 Masking Paper, 3PK
- Mfr # T93126512
- Zoro # G524479235
product price:Â
$
733.99
/pk of 3, $244.66/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T93126512
- Zoro #
- G524479235
- UPC #
- 841436007986
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Steel Gray
Dimensions
- Tape Width
- 12 in
- Tape Core Diameter
- 3 in
- Tape Length
- 1,000 ft
Description
12in x 1000ft 3M 6512 Masking Paper. Mask large areas before painting. A strong, flexible and pliable masking paper used for paint masking applications._x000D_ Formulated to resist solvents, lacquers, paints and enamels from masked surfaces. _x000D_ Withstands temperatures up to 400 Degrees F. for 1 hour._x000D_ Steel gray masking paper is lint and fiber free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.