Shop SCOTCH
See all product information
Create Account
1/8in x 60 yds. (3 Pack) 3M 218 Masking Tape, 3PK
- Mfr # T9302183PK
- Zoro # G824479249
product price:Â
$
155.99
/pk of 3, $52.00/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9302183PK
- Zoro #
- G824479249
- UPC #
- 848109021164
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/8 in
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
Details
- Tape Color
- Green
- Item
- Tape
Description
1/8in x 60 yds. (3 Pack) 3M 218 Masking Tape. A high performance film backed tape with low profile and high adhesion to achieve excellent paint lines. Polypropylene plastic film tape._x000D_ Great for vehicle detailing, lettering and silkscreening._x000D_ Solvent and moisture resistant._x000D_ Withstands temperatures up to 250 Degrees F. for 30 minutes._x000D_ Green polypropylene film with rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.