Shop SCOTCH
See all product information
Create Account
Multi-Purpose Scissors 1426, PK36
- Mfr # 1426
- Zoro # G5978959
product price:Â
$
92.29
/pk of 36, $2.56/ea
Key Features
Overall Length
6"/7"/8"
Blade Material
Stainless Steel
Handle Style
Soft Comfort Grip
Features
Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
Primary Application
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1426
- Zoro #
- G5978959
- UPC #
- 00051135208328
- Country of Origin
- China
Dimensions
- Overall Length
- 6"/7"/8"
Details
- Blade Material
- Stainless Steel
- Handle Style
- Soft Comfort Grip
- Item
- Scissors
- Features
- Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
- Primary Application
- Multipurpose
Description
Scotch Multi-Purpose Scissors 1426,PK36, Package Quantity 36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.