Shop SCOTSMAN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Bin, 48 in W, 54 3/8 in H, SS
- Mfr # BL1048S
- Zoro # G907877634
product price:Â
$
6,935.99
/ea
Key Features
Includes
6 in Legs, Ice Scoop, Universal Adapter Plate
Overall Width
48 in
Features
Corrosion-Resistant Bin Liner, Ice Shield
Overall Depth
31 in
Includes Legs
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1048S
- Zoro #
- G907877634
- UPC #
- 840315400092
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 31 in
- Overall Height
- 54 3/8 in
- Drain Size
- 1 in
- Fits Chest Size
- Corrosion-Resistant Bin Liner, Ice Shield
Details
- Item
- Ice Bin
- Includes
- 6 in Legs, Ice Scoop, Universal Adapter Plate
- Features
- Corrosion-Resistant Bin Liner, Ice Shield
- Includes Legs
- Yes
- Standards
- NSF
- Storage Capacity
- 1,000 lb
- Liner Material
- Polyurethane
- Finish
- Metallic
- Antimicrobial
- Yes
- Door Type
- Top Hinged
- Compatible Product Type
- Scotsman Ice Machines
- Product Type
- Ice Bin
- Function
- Stores Ice
- Compatible Manufacturer Part Number
- BL1048S
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
The SCOTSMAN - BL1048S Ice Storage Bin is a robust and substantial unit, with an overall width of 48 inches, depth of 31 inches and height of 54 3/8 inches. These dimensions are designed to provide ample storage space for businesses that require high-volume ice storage. This bin includes legs for easy installation and positioning in your facility. With a generous storage capacity of up to 1, 000 lbs, this bin can accommodate the needs of businesses requiring large quantities of ice.
This product features a top-hinged door type, providing convenient access to stored ice. The liner material is made from polyurethane which offers durability under frequent use conditions. One notable feature is its corrosion-resistant bin liner that extends the lifespan of the unit by resisting wear and tear caused by moisture exposure over time. An added benefit is the integrated ice shield which helps reduce spills and controls ice flow when accessing contents.
Finished in stainless steel, this item not only offers longevity but also adds a sleek aesthetic to any commercial setting where it's used. The SCOTSMAN - BL1048S Ice Storage Bin has been built with an antimicrobial property which aids in maintaining hygiene standards within your establishment by limiting microbial growth on its surface.
Meeting NSF standards assures you that this product aligns with public health protection requirements making it suitable for food service applications among others.
This product features a top-hinged door type, providing convenient access to stored ice. The liner material is made from polyurethane which offers durability under frequent use conditions. One notable feature is its corrosion-resistant bin liner that extends the lifespan of the unit by resisting wear and tear caused by moisture exposure over time. An added benefit is the integrated ice shield which helps reduce spills and controls ice flow when accessing contents.
Finished in stainless steel, this item not only offers longevity but also adds a sleek aesthetic to any commercial setting where it's used. The SCOTSMAN - BL1048S Ice Storage Bin has been built with an antimicrobial property which aids in maintaining hygiene standards within your establishment by limiting microbial growth on its surface.
Meeting NSF standards assures you that this product aligns with public health protection requirements making it suitable for food service applications among others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.