Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK

  • Mfr # 02001

  • Zoro # G4057135


product price:  $96.05
/pk 6, $16.01/ea

Key Features

Ply
1
Material
Paper
Number of Sheets
Continuous Roll
Roll Length
950 ft
Sheet Size
8 in x 950 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02001
Zoro #
G4057135
UPC #
10036000020011
Country of Origin
United States

Dimensions

Roll Length
950 ft
Sheet Size
8 in x 950 ft
Roll Dia.
7"
Sheet Width
8 in
Core Dia.
1-3/4 in

Details

Item
Paper Towels
Paper Towel Type
Hardwound
Ply
1
Material
Paper
Number of Sheets
Continuous Roll
Features
For Business—Packaged for commercial use.
Product Series
Essential
Color
White
Uses Dispenser
KIMBERLY-CLARK PROFESSIONAL* 46253, 4624
Container Type
Roll
Standards
EcoLogo Certified; LEED Applicable
Application
General Purpose; Hand Washing
Scent
Unscented
Dirt Types
Dirt; Grease; Liquid
Applicable Material
Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl
Compatible Mfg. Model Number
46253, 4624

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. When designing our towel systems, we looked at what matters most to restroom usershygiene, efficiency and sustainability. Scott Essential provides reliable balance of efficiency, performance and value. If you're looking for high-capacity commercial paper towels compatible with most universal roll towel dispensers, the white Scott Essential High Capacity Hard Roll Paper Towels are an excellent choice for your business. The roll is compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Plus, they are high-capacity, designed to reduce maintenance time, run-outs and complaints. These absorbent commercial paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money.


  • For business and commercial use, not a consumer-grade product.
  • Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, towels are not perforated.
  • Highly absorbent commercial paper towels let you and your guests use less and waste less.
  • Paper towels come in space-saving cases for easy storage and handling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.