Shop All Toilet Seat Covers
Scott
Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125
Mfr # 7410
Zoro # G4072824
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 15 in
- Color White
- Material Paper
Product Information
- Brand Scott
- MFR # 7410
- Zoro # G4072824
- UPC # 36000074109
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 15 in |
Details
Description
Scott® Personal Seats Sanitary Toilet Seat Covers, 15" x 18", 125/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 30x32 Wash Machine Pan (20752)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 240 Sheets/Box (07312)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- ESSENDANT Laundry Detergent, 150 oz Bottle, Liquid, Unscented (05020EA)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- GENUINE JOE Toilet Seat CoversHalf-Fold, PK5000 (GJO85125)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- Scott Toilet Seat Covers