Shop SCREENBEAM
See all product information
Create Account
Wireless Presentation System - 1.5" Height x 8.7" Width x 5.7" Depth
Mfr # SBWD1100F
Zoro # G512321942
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Width
8.7 in
Depth
5.7 in
Height
1.5 in
Features
Flexible
Certifications & Standards
FCC, RED, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBWD1100F
- Zoro #
- G512321942
- UPC #
- 850015351051
- Country of Origin
- China
Dimensions
- Width
- 8.7 in
- Depth
- 5.7 in
- Height
- 1.5 in
Details
- Item
- Wireless Presentation System
- Features
- Flexible
- Certifications & Standards
- FCC, RED, UL
- Input Voltage
- 12 V DC
- Package Contents
- ScreenBeam 1100F receiver, Power adapter , 3' HDMI cable , Magnetic mounting kit
- Power Source
- DC
- Environmentally Friendly
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Power adapter , 3' HDMI cable , Magnetic mounting kit
- Standards
- FCC, RED, UL
- Application
- Flat Panel, Digital Signage, Conference
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.