Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-VB
- Zoro # G123557594
product price:Â
$
2,217.99
/ea
Key Features
Overall Height
90 in
Panel Color
Blue Tide
Folded Depth
36 in
Frame Color
Black
Number of Panels
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7603-B-VB
- Zoro #
- G123557594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Folded Width
- 33 in
- Panel Width
- 26 in
- Overall Width
- 86 in
- Panel Height
- 90 in
Details
- Item
- Room Divider
- Panel Color
- Blue Tide
- Frame Color
- Black
- Number of Panels
- 3
- Flammability Standards
- RSTM-E-E84 Class A
- Panel Surface Material
- Vinyl
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.