Room Divider, Black, 72 in H, 135 in W
- Mfr # STX-FS-605-B-VG
- Zoro # G423559748
product price:Â
$
2,608.99
/ea
Key Features
Panel Color
Granite
Overall Height
72 in
Panel Height
72 in
Frame Color
Black
Frame Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-605-B-VG
- Zoro #
- G423559748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Panel Height
- 72 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Overall Width
- 135 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
Details
- Item
- Room Divider
- Panel Color
- Granite
- Frame Color
- Black
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
- Frame Material
- Aluminum, Steel
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
Description
Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.