Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-VG
- Zoro # G723559608
product price:Â
$
2,173.99
/ea
Key Features
Panel Thickness
3/4 in
Panel Surface Material
Vinyl
Locking Casters
All Casters Locking
Overall Height
82 in
Panel Functionality
Sound Absorbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6103-B-VG
- Zoro #
- G723559608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 3/4 in
- Overall Height
- 82 in
- Overall Width
- 86 in
- Panel Width
- 26 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
- Fits Chest Size
- Sliding Hinges
Details
- Item
- Room Divider
- Panel Surface Material
- Vinyl
- Locking Casters
- All Casters Locking
- Panel Functionality
- Sound Absorbing
- Features
- Sliding Hinges
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Panel Color
- Granite
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Color
- Black
- Panel Opacity
- Opaque
- Folding
- Not Foldable
- Number of Panels
- 3
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.