Room Divider, Black, 90 in H, 135 in W
- Mfr # STX-FS-7605-B-VW
- Zoro # G623560018
product price:Â
$
2,869.99
/ea
Key Features
Panel Color
Hazel Nut
Overall Height
90 in
Frame Material
Aluminum, Steel
Flammability Standards
CA117
Panel Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7605-B-VW
- Zoro #
- G623560018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Folded Depth
- 36 in
- Folded Width
- 35 in
- Panel Width
- 26 in
- Panel Height
- 90 in
- Panel Thickness
- 3/4 in
- Overall Width
- 135 in
Details
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Frame Material
- Aluminum, Steel
- Flammability Standards
- CA117
- Panel Surface Material
- Vinyl
- Folding
- Not Foldable
- Panel Opacity
- Opaque
- Frame Color
- Black
- Frame Finish
- Powder Coated
- Number of Panels
- 5
Description
Room Divider, Number of Panels 5, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.