Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-VB
- Zoro # G323557912
product price:Â
$
3,522.99
/ea
Key Features
Overall Height
90 in
Panel Color
Blue Tide
Panel Surface Material
Vinyl
Number of Panels
7
Folded Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7607-B-VB
- Zoro #
- G323557912
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Blue Tide
- Panel Surface Material
- Vinyl
- Number of Panels
- 7
- Folding
- Not Foldable
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
- Flammability Standards
- RSTM-E-E84 Class A
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 90 in
- Folded Width
- 37 in
- Panel Height
- 90 in
- Overall Width
- 186 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Panel Width
- 26 in
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.