Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-VG
- Zoro # G423559700
product price:Â
$
3,522.99
/ea
Key Features
Overall Height
90 in
Panel Color
Granite
Panel Width
26 in
Folding
Not Foldable
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7607-B-VG
- Zoro #
- G423559700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Panel Width
- 26 in
- Panel Height
- 90 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Overall Width
- 186 in
- Folded Depth
- 36 in
Details
- Item
- Room Divider
- Panel Color
- Granite
- Folding
- Not Foldable
- Frame Color
- Black
- Flammability Standards
- RSTM-E-E84 Class A
- Panel Opacity
- Opaque
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
- Number of Panels
- 7
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.