Room Divider, Black, 90 in H, 186 in W
- Mfr # STX-FS-7607-B-VX
- Zoro # G523559051
product price:Â
$
3,522.99
/ea
Key Features
Panel Color
Coal
Overall Height
90 in
Frame Finish
Powder Coated
Panel Thickness
3/4 in
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-7607-B-VX
- Zoro #
- G523559051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Panel Thickness
- 3/4 in
- Panel Height
- 90 in
- Folded Width
- 37 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Overall Width
- 186 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Frame Finish
- Powder Coated
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Material
- Aluminum, Steel
- Number of Panels
- 7
- Panel Surface Material
- Vinyl
- Frame Color
- Black
- Folding
- Not Foldable
Description
Room Divider, Number of Panels 7, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.