Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-VG
- Zoro # G823557788
product price:Â
$
2,217.99
/ea
Key Features
Overall Height
90 in
Panel Color
Granite
Frame Color
Black
Panel Width
26 in
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7603-B-VG
- Zoro #
- G823557788
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Granite
- Frame Color
- Black
- Frame Material
- Aluminum, Steel
- Flammability Standards
- RSTM-E-E84 Class A
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
- Number of Panels
- 3
- Folding
- Not Foldable
- Panel Surface Material
- Vinyl
Dimensions
- Overall Height
- 90 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Folded Width
- 33 in
- Panel Height
- 90 in
- Panel Thickness
- 3/4 in
- Overall Width
- 86 in
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.