Shop SCRUBBING BUBBLES

Toilet Bowl Cleaner, 1.7 oz, Tablet

  • Mfr # 00191
  • Zoro # G700464109

product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Surfaces for Use On
Toilets
Series
No Series
Container Size
1.7 oz
Application
Bowl Cleaner, Deodorizer, Lime & Scale Remover
Cleaner Form
Tablet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00191
Zoro #
G700464109
UPC #
19800001919
Country of Origin
Mexico
Item
Toilet Bowl Cleaner
Surfaces for Use On
Toilets
Series
No Series
Application
Bowl Cleaner, Deodorizer, Lime & Scale Remover
Cleaner Form
Tablet

Dimensions

Container Size
1.7 oz

Description

Scrubby has just the remedy for yucky toilet stains. Introducing Scrubbing Bubbles Drop-Ins Toilet Cleaning Tablets. Just drop a tablet into your tank to help keep your toilet bowl stain-free up to 4 weeks. With every flush, your toilet enjoys glorious relief from stains caused by hard water, minerals and limescale. That's continuous stain protection for a continuous clean. Quick and hassle free. Stain and smell protection that drops right in. That's cleaning reinvented. Bowl water not harmful to children or pets. However, it is not recommended that pets regularly drink water from the toilet.


  • • Automatic toilet bowl cleaner
  • • It is cleans and deodorizes with every flush
  • • Not recommended if pets regularly drink water from the toilet
  • • Contains anionic surfactant
  • • Flush and wait until water level is low and bottom valve is closed
  • • Use pouch to drop tablet into corner of tank away from bottom valve opening or toilet mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.