Toilet Bowl Cleaner, 1.34 fl oz, Tube, Gel, Ready to Use
- Mfr # 71381
- Zoro # G300465179
Key Features
Specifications
Details
- MFR #
- 71381
- Zoro #
- G300465179
- UPC #
- 25700713814
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Tube
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Gel
- Application
- Bathroom, Bowl Cleaner, Lime & Scale Remover
- Primary Chemical
- Quat
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 1.34 fl oz
Description
Scrubbing Bubbles toilet cleaning gel makes a great bathroom cleaner by preventing the build-up of lime scale and toilet rings. Simply use the dispenser to stamp a gel disc onto the inside of your toilet bowl. The discrete gel disc sits just under the rim. There's no need to touch the disc or the bowl with your hand, making Scrubbing Bubbles toilet cleaning gel less icky than traditional clip-on toilet bowl cleaners. This unique toilet bowl cleaner gradually dissolves with each flush, allowing a controlled release of cleaning solution and fragrance. Each disc lasts up to 7 days, for a 24/7 continuous clean and it leaves no residue behind. Your toilet bowl will remain cleaner for longer.
- • One disposable, easy-to-use dispenser
- • Continuously cleans and freshens with every flush
- • Snap slide the two pieces together so that the button on the gel tube snaps into the first hole on the blue handle
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.