Blind Rivet, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body

  • Mfr # 644

  • Zoro # G3005870


product price:  $65.75
/ea

Key Features

Body Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
644
Zoro #
G3005870
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Body Length
1/2 in

Details

Item
Blind Rivet
Body Material
18-8 Stainless Steel
System of Measurement
Inch

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.