
Ultra Touch STMA2000400 2 TB Portable Hard Drive - 3.5" External - Cloud White
Mfr # STMA2000400
Zoro # G312432909
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Width
3.1 in
Depth
0.5 in
Length
4.5 in
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STMA2000400
Zoro #
G312432909
UPC #
763649177495
Country of Origin
Thailand
Dimensions
Height
0.3 in
Width
3.1 in
Depth
0.5 in
Length
4.5 in
Details
Item
Hard Drive
Color
White
Interface
USB Type C
Recording Capacity
2 TB
Speed
7200 rpm
Operating System Compatibility
ChromeOS, Mac OS, Windows
External Drive Type
Portable
Package Contents
Ultra Touch Hard Drive, 19.69-inch (50cm) USB-C cable, Quick Install Guide, Downloadable Toolkit Software, Rescue Data Recovery Services, 6-Month Mylio Photos subscription, 6-Month Dropbox Backup Plan
Platform Supported
Mac, PC
Drive Type
External
Device Supported
Desktop PC, Notebook
Host Interface
USB Type C
Product Line
Ultra Touch
Storage Capacity
2 TB
Description
SEAGATE ULTRA TOUCH 2TB HDD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.