Sealy
Mattress, California King, Firm, 11" H
Mfr # 526835-62
Zoro # G506016687
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$441.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size California King
- Comfort Level Firm
- Length 83 in
- Mattress Height 11 in
- Width 72 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- DUCK BRAND Duck 1140236 76 x 94 x 12 in. Queen-King Size Mattress Cover (9224700)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- Sealy Beds and Mattresses