Shop SEAMAN PAPER

20X30 Cerise Paper, 480PK

  • Mfr # 20301200

  • Zoro # G423352219


product price: 
$
58.45
/pk 480, $0.12/ea

Key Features

Material
Paper
Color
Cerise
Sheet Length
30 in
Packing Paper Type
Tissue Paper
Sheets per Bundle
480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20301200
Zoro #
G423352219
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
30 in
Sheet Width
20 in

Details

Material
Paper
Color
Cerise
Item
Tissue Paper
Packing Paper Type
Tissue Paper
Sheets per Bundle
480
Packing Paper Form
Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.