Shop SEAMAN PAPER
See all product information
Create Account
20X30 Pacific Blue Paper, 480PK
Mfr # 20300140
Zoro # G723352131
product price:Â
$
58.45
/pk 480, $0.12/ea
Key Features
Material
Paper
Color
Pacific Blue
Sheets per Bundle
480
Sheet Length
30 in
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20300140
- Zoro #
- G723352131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Item
- Tissue Paper
- Material
- Paper
- Color
- Pacific Blue
- Sheets per Bundle
- 480
- Packing Paper Form
- Sheets
- Packing Paper Type
- Tissue Paper