Shop SECURALL
Additional $340.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 Drum Spill Station, 201 gal Sump Capacity
- Mfr # DSS12
- Zoro # G716050716
product price:Â
$
2,945.99
/ea
Key Features
Container Capacity
12 Drum
Height
9.25 in
Length
103 in
Container Size
9.25"H x 75.25"W x 103"D
Width
75.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS12
- Zoro #
- G716050716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25 in
- Length
- 103 in
- Container Size
- 9.25"H x 75.25"W x 103"D
- Width
- 75.25 in
Details
- Item
- Spill Station
- Container Capacity
- 12 Drum
Description
SECURALL DSS12 is a spill station intended for use as a designated drum storage area for up to 12 drums. In spill control setups, it is configured for drum storage within a station format and features a 201 gallon sump capacity with a 9.25 in overall height.
Key Features:
- Item Type: Spill station
- Container Capacity: 12 drums
- Sump Capacity: 201 gallons
- Dimensions: 9.25 in H x 75.25 in W x 103 in D
- Overall Height: 9.25 in
- Overall Width: 75.25 in
- Overall Length: 103 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.