Shop SECURALL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 Drum Spill Station, 109 gal Sump Capacity
- Mfr # DSS06
- Zoro # G416050719
product price:Â
$
2,078.99
/ea
Key Features
Container Capacity
6 Drum
Height
9.25 in
Length
56 in
Width
75.25 in
Container Size
9.25"H x 75.25"W x 56"D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS06
- Zoro #
- G416050719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25 in
- Length
- 56 in
- Width
- 75.25 in
- Container Size
- 9.25"H x 75.25"W x 56"D
Details
- Item
- Spill Station
- Container Capacity
- 6 Drum
Description
The SECURALL DSS06 is a spill station for centralized drum storage and spill containment for up to 6 drums. It includes a 109-gallon sump capacity and a 9.25-inch height for drum storage applications where spill collection capacity is needed.
Key Features:
- Item Type: Spill station for drum storage and spill containment
- Container Capacity: Holds up to 6 drums
- Sump Capacity: 109 gallons
- Dimensions: 9.25 in. H x 75.25 in. W x 56 in. D
- Height: 9.25 in.
- Width: 75.25 in.
- Length: 56 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.