Shop SECURALL
Additional $345.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Station, 9 Drum, 156 gal Sump Capacity
- Mfr # DSS09
- Zoro # G516050718
product price:Â
$
2,579.99
/ea
Key Features
Container Capacity
9 Drum
Height
9.25 in
Container Size
9.25"H x 75.25"W x 80"D
Length
80 in
Width
75.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS09
- Zoro #
- G516050718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25 in
- Container Size
- 9.25"H x 75.25"W x 80"D
- Length
- 80 in
- Width
- 75.25 in
Details
- Item
- Spill Station
- Container Capacity
- 9 Drum
Description
The SECURALL DSS09 is a spill station configured for centralized spill control supply storage and containment in facilities that handle drums. This unit has a 9-drum capacity and a 156-gallon sump capacity for use in areas where drum storage and transfer take place.
Key Features:
- Item Type: Spill station for spill control supply storage and containment
- Container Capacity: 9 drums
- Sump Capacity: 156 gallons
- Dimensions: 9.25 in. H x 75.25 in. W x 80 in. D
- Overall Height: 9.25 in.
- Overall Width: 75.25 in.
- Overall Length: 80 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.