Shop SECURALL
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Drum Spill Station, 39 gal Sump Capacity
- Mfr # DSS02
- Zoro # G616050717
product price:Â
$
1,124.99
/ea
Key Features
Container Capacity
2 Drum
Height
9-1/4 in
Length
56 in
Container Size
9.25"H x 27.25"W x 56"D
Width
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS02
- Zoro #
- G616050717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9-1/4 in
- Length
- 56 in
- Container Size
- 9.25"H x 27.25"W x 56"D
- Width
- 27.25 in
Details
- Item
- Spill Station
- Container Capacity
- 2 Drum
Description
SECURALL DSS02 is a spill station that features a designated platform for 2 drums, with a 39 gallon sump capacity for captured liquid in facility and worksite settings.
Key Features:
- Item Type: Spill station
- Container Capacity: 2 drums
- Sump Capacity: 39 gal
- Container Size: 9.25 in. H x 27.25 in. W x 56 in. D
- Overall Height: 9-1/4 in.
- Length: 56 in.
- Width: 27.25 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.