Single Wall Industrial Storage Cabinet, 42 in H, 36 in W, 18 in D, Beige, 2 Shelves

  • Mfr # SS142

  • Zoro # G516045707


product price:  $832.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Width
36 in
Color
Beige
Number of Shelves
2
Door Type
Self-Latch Standard 2-Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS142
Zoro #
G516045707
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
36 in
Overall Depth
18 in

Details

Item
Single Wall Industrial Storage Cabinet
Color
Beige
Number of Shelves
2
Door Type
Self-Latch Standard 2-Door

Description

Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments.Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.