Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProgressCavMeterPump, 1/2inDischargeDia

  • Mfr # 500239746

  • Zoro # G013332744


product price: $8,180.99
/ea
Free Shipping & Returns

Key Features

Includes
Electronic Programming Module (EPM) Memory Chip
Seal Type
Mechanical
Housing Material
Stainless Steel
Seal Material
Viton
Rotor Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500239746
Zoro #
G013332744
UPC #
-
Country of Origin
Multiple

Dimensions

Discharge Connection Size
1/2 in
Overall Height
12.3 in
Overall Width
5.5 in
Intake Connection Size
1 in
Overall Length
23.4 in

Details

Item
Progressive Cavity Metering Pump
Includes
Electronic Programming Module (EPM) Memory Chip
Seal Type
Mechanical
Housing Material
Stainless Steel
Seal Material
Viton
Rotor Material
Stainless Steel
Flow Rate (Maximum)
250 gph
Motor Speed (Maximum)
3,400 RPM
Discharge Connection Type
NPT
Phase
Single
Intake Connection Type
NPT
Operating Pressure (Maximum)
350 psi
Pump Operation Type
Motorized
Viscosity (Maximum)
500 cps
Stator Material
Viton
Nameplate Voltage
115 VAC
Media Temperature (Maximum)
113 Degrees F
Flow Rate (Minimum)
1.1 gph
Number of Stages
1
Control Programs
Manual Control
Turn Down Ratio
10:1
Shut Off Pressure (Maximum)
348 psi
Product Type
Motorized Progressive Cavity Pump

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Stainless Steel, Seal Material Viton, Shut Off Pressure (Maximum) 348 psi, Stator Material Viton, Turn Down Ratio 20:1, Viscosity (Maximum) 500 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.