Zoro Homepage

Progressive Cavity Metering Pump

  • Mfr # 500239745

  • Zoro # G813332753


product price: $8,371.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Viton
Seal Type
Mechanical
Housing Material
Stainless Steel
Includes
Electronic Programming Module (EPM) Memory Chip
Discharge Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500239745
Zoro #
G813332753
UPC #
-
Country of Origin
Multiple

Dimensions

Discharge Connection Size
1/2 in
Overall Width
5.5 in
Overall Length
23.4 in
Overall Height
12.3 in
Intake Connection Size
1 in

Details

Item
Progressive Cavity Metering Pump
Seal Material
Viton
Seal Type
Mechanical
Housing Material
Stainless Steel
Includes
Electronic Programming Module (EPM) Memory Chip
Phase
Single
Discharge Connection Type
NPT
Flow Rate (Minimum)
1.1 gph
Motor Speed (Maximum)
3,400 RPM
Stator Material
Viton
Operating Pressure (Maximum)
350 psi
Flow Rate (Maximum)
250 gph
Number of Stages
1
Pump Operation Type
Motorized
Nameplate Voltage
115 VAC
Media Temperature (Maximum)
113 Degrees F
Intake Connection Type
NPT
Viscosity (Maximum)
500 cps
Rotor Material
Stainless Steel
Shut Off Pressure (Maximum)
348 psi
Control Programs
Manual Control
Product Type
Motorized Progressive Cavity Pump

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Stainless Steel, Seal Material Viton, Shut Off Pressure (Maximum) 348 psi, Stator Material Viton, Viscosity (Maximum) 500 cps, Control Programs Manual Control, Nameplate Voltage 115V AC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.