Leather Gloves, Amara Synthetic Leather Palm, Black, L
Mfr # 8107-L BLK
Zoro # G3194144
product price:Â $34.99
/prKey Features
Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Style
Full Finger with Reinforced Fingertips
Temp. Range
-20 Degrees to 50 Degrees F
Palm Construction
Double Layer, Reinforced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8107-L BLK
Zoro #
G3194144
UPC #
090897069242
Country of Origin
Unknown
Dimensions
Size
L
Details
Item
Leather Gloves
Color
Black
Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Style
Full Finger with Reinforced Fingertips
Temp. Range
-20 Degrees to 50 Degrees F
Palm Construction
Double Layer, Reinforced
Closure Type
Pull Cord
Thumb Material
Amara Synthetic Leather
Finger Material
Amara Synthetic Leather
Back Material
Spacer Knit
Cuff
Gauntlet
Temp Rating
Above 32 Degrees F
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.