Leather Gloves, Amara Synthetic Leather Palm, Black, M

  • Mfr # 8107-M BLK

  • Zoro # G3195133


product price:  $34.99
/pr

Key Features

Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Material
Amara Synthetic Leather
Finger Style
Full Finger with Reinforced Fingertips
Cuff
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8107-M BLK
Zoro #
G3195133
UPC #
90897069235
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Leather Gloves
Color
Black
Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Material
Amara Synthetic Leather
Finger Style
Full Finger with Reinforced Fingertips
Cuff
Gauntlet
Thumb Material
Amara Synthetic Leather
Palm Construction
Double Layer, Reinforced
Closure Type
Pull Cord
Temp. Range
-20 Degrees to 50 Degrees F
Back Material
Spacer Knit
Temp Rating
Above 32 Degrees F

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.