Leather Gloves, Amara Synthetic Leather Palm, Black, 2XL
Mfr # 8107-XXL BLK
Zoro # G3195158
product price:Â $37.56
/prKey Features
Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Style
Full Finger with Reinforced Fingertips
Finger Material
Amara Synthetic Leather
Temp. Range
-20 Degrees to 50 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8107-XXL BLK
Zoro #
G3195158
UPC #
090897069266
Country of Origin
Unknown
Dimensions
Size
2XL
Details
Item
Leather Gloves
Color
Black
Palm Material
Amara Synthetic Leather
Minimum Temperature
Not Rated
Finger Style
Full Finger with Reinforced Fingertips
Finger Material
Amara Synthetic Leather
Temp. Range
-20 Degrees to 50 Degrees F
Thumb Material
Amara Synthetic Leather
Palm Construction
Double Layer, Reinforced
Back Material
Spacer Knit
Closure Type
Pull Cord
Cuff
Gauntlet
Temp Rating
Above 32 Degrees F
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.