Sellstrom

Safety Glasses XPS530 Sealed with magnification Series


product price: $16.99
/ea
Sold in multiples of 12 for $203.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Hard Coated; I/O
  • Standards ANSI Z87.1 + high impact standards|MIL-PRF-31013|Meets U.S. Military standard MIL-PRF-31013 requirement
  • Frame Color Yellow/Black
  • Strap Material Flame Retardant Cloth
  • Arm Tip Type Co-Molded
See all product information

Product Information

Details

Lens Coating Hard Coated; I/O
Standards ANSI Z87.1 + high impact standards|MIL-PRF-31013|Meets U.S. Military standard MIL-PRF-31013 requirement
Frame Color Yellow/Black
Diopter Strength 1.5
Strap Material Flame Retardant Cloth
Arm Tip Type Co-Molded
Frame Style Full

Description

The XPS530 series of protective eyewear provides the comfort and fit of premium safety glasses with added goggle like protection. Rigorously tested with the latest high impact and high velocity tests each product meets or exceeds both ANSI and CSA industry standards.


  • •Provides maximum protection in windy and dusty conditions
  • •Features detachable soft temples and FR rated cloth strap
  • •Made with Sta-ClearTM anti-fog/anti-scratch washable lens treatment
  • •Foam insert features top and bottom vent ports for superior air circulation and fog free experience

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.