Shop SENQCIA
See all product information
Create Account
C2042SSRB Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1P, 5/8 Dia x .313 W, 304SS
Mfr # S-C2042SSRB
Zoro # G023410456
product price:Â
$
95.49
/ea
Sold in multiples of 10 for $954.90
Key Features
Industry Chain Pitch
1 in
Tensile Strength
2,790 lbs
Series
Inspire Series SBR Large Conveyor
Roller Diameter
5/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2042SSRB
- Zoro #
- G023410456
- UPC #
- 821002044249
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
Details
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 2,790 lbs
- Series
- Inspire Series SBR Large Conveyor
- Number of Strands
- 1
- Chain Number
- C2042SS
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR C2042SSRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.313 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.