Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 100 ft OAL, .5P, .335 Dia x .305 W
Mfr # 08BR100
Zoro # G023425818
product price:Â
$
21.49
/ea
Sold in multiples of 100 for $2,149.00
Key Features
Chain Overall Width
0.305 in
Tensile Strength
4,080 lbs
Roller Diameter
0.335 in
Material
Carbon Steel
Series
Inspire Series SBR Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08BR100
- Zoro #
- G023425818
- UPC #
- 821002000733
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.305 in
- Roller Diameter
- 0.335 in
- Overall Length
- 100 ft
Details
- Tensile Strength
- 4,080 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 08B
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 08BR100 Riveted British Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Carbon Steel