Shop SENQCIA
See all product information
Create Account
C2050SSR100 Conveyor Series Double Pitch Riveted Standard , 100 ft OAL, 1.25P, .4 Dia x 3/8 W, 304SS
Mfr # S-C2050SSR100
Zoro # G123419984
product price:Â
$
68.35
/ea
Sold in multiples of 100 for $6,835.00
Key Features
Overall Length
100 ft
Roller Diameter
0.4 in
Industry Chain Pitch
1-1/4 in
Tensile Strength
4,560 lbs
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2050SSR100
- Zoro #
- G123419984
- UPC #
- 821002045741
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 4,560 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard Conveyor
- Number of Strands
- 1
- Chain Number
- C2050SS
- Material
- 304 Stainless Steel
Description
SENQCIA Inspire Series SBR C2050SSR100 Conveyor Series Double Pitch Riveted Standard Roller Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.