Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35RB Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35RB
Zoro # G623405364
product price:Â
$
16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Overall Length
10 ft
Chain Number
35
Industry Chain Pitch
3/8 in
Series
Inspire Series SBR Standard
Tensile Strength
2,430 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35RB
- Zoro #
- G623405364
- UPC #
- 821002012484
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Chain Number
- 35
- Industry Chain Pitch
- 3/8 in
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Tensile Strength
- 2,430 lbs
- Number of Strands
- 1
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 35RB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.