Shop SENQCIA
See all product information
Create Account
C2050SSRB Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.25P, .4 Dia x 3/8 W, 304SS
Mfr # S-C2050SSRB
Zoro # G423404109
product price:Â
$
68.35
/ea
Sold in multiples of 10 for $683.50
Key Features
Material
304 Stainless Steel
Chain Number
C2050SS
Tensile Strength
4,560 lbs
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C2050SSRB
- Zoro #
- G423404109
- UPC #
- 821002045758
- Country of Origin
- Japan
- Material
- 304 Stainless Steel
- Chain Number
- C2050SS
- Tensile Strength
- 4,560 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard Conveyor
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR C2050SSRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.