Shop SENQCIA

Hi-Max Riveted Leaf chain, 30 ft OAL, 1 in Pitch, Carbon Steel

  • Mfr # BL844HMR30

  • Zoro # G823423335


product price: 
$
70.55
/ea
Sold in multiples of 30 for $2,116.50

Key Features

Material
Carbon Steel
Industry Chain Pitch
1 in
Series
Hi-Max BL Series
Tensile Strength
51,260 lbs
Pin Contruction
Riveted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL844HMR30
Zoro #
G823423335
UPC #
821002040777
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 ft

Details

Material
Carbon Steel
Industry Chain Pitch
1 in
Series
Hi-Max BL Series
Tensile Strength
51,260 lbs
Pin Contruction
Riveted
Chain Number
BL844
Lacing
4 x 4
Item
Leaf Chain
Number of Strands
1

Description

SENQCIA Hi-Max BL844HMR30 Riveted Leaf Chain, 30 ft OAL, 1 in Pitch, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.