Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 1.5P, 1 Dia x 7/8 W
Mfr # 120DCRB
Zoro # G323407545
product price:Â
$
258.99
/ea
Sold in multiples of 10 for $2,589.90
Free Shipping & Returns
Key Features
Tensile Strength
77,110 lbs
Roller Diameter
1 in
Series
Inspire Series SBR Double Capacity
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120DCRB
- Zoro #
- G323407545
- UPC #
- 821002004793
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1 in
- Chain Overall Width
- 7/8 in
- Overall Length
- 10 ft
Details
- Tensile Strength
- 77,110 lbs
- Series
- Inspire Series SBR Double Capacity
- Material
- Carbon Steel
- Number of Strands
- 1
- Chain Number
- 120DC
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
Description
SENQCIA Inspire Series SBR 120DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 1 in Dia x 7/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.