Shop SENQCIA

Conveyor Series Double Pitch Riveted Standard , 50 ft OAL, 2 P, 5/8 Dia x 5/8 W, 304SS

  • Mfr # C2080SSR50

  • Zoro # G923402834


product price: 
$
173.99
/ea
Sold in multiples of 50 for $8,699.50
Free Shipping & Returns

Key Features

Chain Overall Width
5/8 in
Material
304 Stainless Steel
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Overall Length
50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2080SSR50
Zoro #
G923402834
UPC #
821002052329
Country of Origin
Japan

Dimensions

Chain Overall Width
5/8 in
Overall Length
50 ft
Roller Diameter
5/8 in

Details

Material
304 Stainless Steel
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Chain Number
C2080SS
Series
Inspire Series SBR Standard Conveyor
Item
Roller Chain
Number of Strands
1

Description

SENQCIA Inspire Series SBR C2080SSR50 Conveyor Series Double Pitch Riveted Standard Roller Chain, 50 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.