Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv BS, 10 ft OAL, .75P, .475 Dia x .46 W
Mfr # 12B-2RB
Zoro # G123412411
product price:Â
$
95.49
/ea
Sold in multiples of 10 for $954.90
Key Features
Overall Length
10 ft
Industry Chain Pitch
3/4 in
Chain Number
12B-2
Series
Inspire Series SBR Standard
Roller Diameter
0.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12B-2RB
- Zoro #
- G123412411
- UPC #
- 821002005653
- Country of Origin
- Japan
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 12B-2
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Number of Strands
- 2
- Tensile Strength
- 14,200 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 12B-2RB Riveted British Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Carbon Steel