Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, 304SS
Mfr # C2052SSHMRB
Zoro # G323412617
product price:Â
$
63.79
/ea
Sold in multiples of 10 for $637.90
Key Features
Chain Number
C2052SS
Roller Diameter
3/4 in
Overall Length
10 ft
Chain Overall Width
3/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2052SSHMRB
- Zoro #
- G323412617
- UPC #
- 821002046397
- Country of Origin
- Taiwan, Province of China
- Chain Number
- C2052SS
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Series
- Hi-Max Large Conveyor
- Tensile Strength
- 4,560 lbs
Description
SENQCIA Hi-Max C2052SSHMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 304 Stainless Steel