Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50-2NPRB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # S-50-2NPRB
Zoro # G823419376
product price:Â
$
95.15
/ea
Sold in multiples of 10 for $951.50
Key Features
Finish
Nickel Plated
Material
Carbon Steel
Industry Chain Pitch
5/8 in
Chain Number
50-2NP
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50-2NPRB
- Zoro #
- G823419376
- UPC #
- 821002019902
- Country of Origin
- Japan
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50-2NP
- Number of Strands
- 2
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 14,400 lbs
Description
SENQCIA Inspire Series SBR 50-2NPRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel