Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 50 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50-2R50
Zoro # G023407746
product price:Â
$
61.99
/ea
Sold in multiples of 50 for $3,099.50
Key Features
Material
Carbon Steel
Overall Length
50 ft
Number of Strands
2
Tensile Strength
14,400 lbs
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-2R50
- Zoro #
- G023407746
- UPC #
- 821002019988
- Country of Origin
- Japan
- Material
- Carbon Steel
- Number of Strands
- 2
- Item
- Roller Chain
- Tensile Strength
- 14,400 lbs
- Chain Number
- 50-2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 50-2R50 Riveted Standard Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel