Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.25P, .75 Dia x 3/8 W
Mfr # C2052HMRB
Zoro # G523421389
product price:Â
$
17.65
/ea
Sold in multiples of 10 for $176.50
Key Features
Number of Strands
1
Tensile Strength
5,900 lbs
Pin Contruction
Riveted
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2052HMRB
- Zoro #
- G523421389
- UPC #
- 821002046182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 3/4 in
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 5,900 lbs
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Hi-Max Large Conveyor
- Chain Number
- C2052
- Industry Chain Pitch
- 1-1/4 in
Description
SENQCIA Hi-Max C2052HMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, Carbon Steel