Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .184 W, Poly Stl
Mfr # 35PSRB
Zoro # G723412613
product price:Â
$
59.65
/ea
Sold in multiples of 10 for $596.50
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Series
Hi-Max Standard
Number of Strands
1
Roller Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35PSRB
- Zoro #
- G723412613
- UPC #
- 821002113396
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.184 in
Details
- Pin Contruction
- Riveted
- Series
- Hi-Max Standard
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Poly-Steel
- Chain Number
- 35PS
- Industry Chain Pitch
- 3/8 in
Description
SENQCIA Hi-Max 35PSRB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.184 in W Roller, Poly Steel