Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-2SSRB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W, 304SS
Mfr # S-60-2SSRB
Zoro # G323425822
product price:Â
$
290.99
/ea
Sold in multiples of 10 for $2,909.90
Free Shipping & Returns
Key Features
Number of Strands
2
Chain Number
60-2SS
Series
Inspire Series SBR Standard
Industry Chain Pitch
3/4 in
Tensile Strength
12,320 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60-2SSRB
- Zoro #
- G323425822
- UPC #
- 821002024524
- Country of Origin
- Japan
- Number of Strands
- 2
- Chain Number
- 60-2SS
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 12,320 lbs
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 60-2SSRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel