Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.5P, .469 Dia x .5 W
Mfr # C2060HMRB
Zoro # G423412654
product price:Â
$
16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Chain Number
C2060
Chain Overall Width
1/2 in
Material
Carbon Steel
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HMRB
- Zoro #
- G423412654
- UPC #
- 821002047677
- Country of Origin
- Taiwan, Province of China
- Chain Number
- C2060
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Series
- Hi-Max Standard Conveyor
Description
SENQCIA Hi-Max C2060HMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.